Shop Limited Time Deals
Main product image of 80,000 BTU 96% Efficiency, Single Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application PSC Gas Furnace
Magnifying glass
Hover image to zoom

80,000 BTU 96% Efficiency, Single Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application PSC Gas Furnace

Brand:
Goodman
SKU:
GMES960803BN
Rating:
(1)
Q&A:
(0)
80,000 BTU 96% Efficiency, Single Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application PSC Gas Furnace
Magnifying glass
Hover image to zoom
GMES960803BN has been discontinued
Discontinued June 21, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
96% AFUE GM9S96 Low NOx Gas Furnace 1200 CFM, ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Brand:
Goodman
SKU:GM9S960803BN
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
10 Year (Parts), Heat Exchanger - Lifetime - 10 Year Furnace Replacement Warranty
Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: Heating Capacity (BTU)
80000 BTUs
Product Highlight: Width (Inches)
17-1/2" Width

Description

The Goodman brand GMSS96 High-Efficiency Gas Furnace with single-stage gas valve and a multi-speed circulating blower provides efficient and economical performance. A single-stage gas furnace proides more consistent airflow through constant rotation.

Energy efficiency is key to controlling the cost of heating your home. The 96% AFUE rating on this gas furnace means that 96 cents of every $1.00 of heating energy expense warms your home. Some older central heating systems are rated at 60% AFUE. The Department of Energy (DOE) established the AFUE (Annual Fuel Utilization Efficiency) system to calculate the annual operating cost of residential gas furnaces.

Features:
  • Heavy-duty aluminzed-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve provides quiet, economical heating
  • Durable silicon nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier

Specs

Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

80000

Width (Inches):

17-1/2"

Max Airflow (CFM):

1200

Speeds:

4

Vent Diameter:

2"

3"

Burners:

3

Warranty:

10 Year (Parts)

Heat Exchanger - Lifetime - 10 Year Furnace Replacement

Country of Origin:

USA

Weight (lbs):

116 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


33 Replacement Parts

Inducer Assembly, 0171M00001S
SKU: 0171M00001S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

This is the 5 th Goodman furnace that I purchased and installed in BIGBEAR LAKE CA 7000 ft elevation . They all work as good as other brand I was using. The only deferent is that are more efficient and less expensive. I definitely recommend this product . Specially 2 stage .
Jorjik
Big bear lake CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?