Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMNTE080-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMNTE080-4
Description
–
Goodman Gas Furnace GMNTE080-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Blower Shell Assembly 10" x 8", 2539306S
SKU:
2539306S
Goodman-Amana
Heat Exchanger, 4821402S
SKU:
4821402S
Goodman-Amana
120/240v 3/4 HP Motor, B13400906GBS
SKU:
B13400906GBS
Goodman-Amana
Secondary Heat Exchanger, 2864605S
SKU:
2864605S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
1/2" 2 Stage Natural Gas Valve, 3.5" WC (24V), 0151F00000PS
SKU:
0151F00000PS
Goodman-Amana
Ventor Motor, B4833001S
SKU:
B4833001S
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
SKU:
B1368016S
Goodman-Amana
Integrated Fan Control, PCBBF107S
SKU:
PCBBF107S
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
Vent Stack Switch, B1370254
SKU:
B1370254
Goodman-Amana
Primary Limit Switch (L170-30F), B1370188
SKU:
B1370188
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
17-1/2" Flue Collector Box, 4810005S
SKU:
4810005S
Goodman-Amana
Coil/lower Inner Front Gasket, B2832513
SKU:
B2832513
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video