Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMPV100-3 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMPV100-3
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Pressure Switch (-0.40" WC), B1370126
B1370126
Goodman-Amana
(8)
Limit Switch (L120-30), B1370155
B1370155
Goodman-Amana
(5)
1 HP Motor (1050 RPM), B13400903GB
B13400903GB
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
Replacement Mini Ignitor w/ Adaptor, 0230K00001
0230K00001
Goodman-Amana
(2)
3" Limit Switch, L240F-30, 1370903S
1370903S
Goodman-Amana
(6)
Flame Rollout Switch, L350F, B1370154
B1370154
Goodman-Amana
(1)
Terminal Board for GMPV & AV, B1368260
B1368260
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Ventor Motor Assembly - GMP Series, B1859005S
B1859005S
Goodman-Amana
(7)
Repair Parts Manual
RP-535
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Control Panel Assembly
+
Blower Assembly
+
Heat Exchanger Assembly
+
Burner Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is GMPV100-3 - Goodman Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video