Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMS80904BXA Parts - Goodman GMS80 Series Gas Furnace, - 80% AFU, Multi-Position, Multi-Speed
Brand:
Goodman
SKU:
GMS80904BXA
Description
–
Goodman GMS80 Series Gas Furnace - 80% AFU, Multi-Position, Multi-Speed GMS80904BXA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Air Pressure Switch (.60" WC), 0130F00504S
SKU:
0130F00504S
Goodman-Amana
1 HP Motor Service (115v), 0131F00015S
SKU:
0131F00015S
Goodman-Amana
Ventor Assembly w/ Gasket, 0131M00002PSP
SKU:
0131M00002PSP
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
10" x 6" Blower Wheel, B1368034S
SKU:
B1368034S
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
Control Board PCBBF112S
SKU:
PCBBF112S
Goodman-Amana
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
SKU:
0131F00041S
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
130-160F Auto Limit Switch, B1370187
SKU:
B1370187
Goodman-Amana
Burner Bracket, 0121F00157
SKU:
0121F00157
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
14" Vent Motor Gasket, B1392633
SKU:
B1392633
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
14" Flue Collector Box, 4010013S
SKU:
4010013S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video