Apply to be a TradeMaster!
Main product image of 1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
Magnifying glass
Hover image to zoom

1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S

SKU:
0131F00041S
Rating:
(42)
Q&A:
(1)
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
Magnifying glass
Hover image to zoom
$128.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
0131F00041S is an official OEM 1/3 HP 1075 RPM Blower Motor (1PH, 115v) for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/3

RPM:

1075

Phase:

1

Speeds:

4

Poles:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
Phase
Speeds
CURRENT ITEM
Product Image of 1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
SKU: 0131F00041S
(42)
115V
1/3
1075
1
4

You May Also Need

Product Reviews

4.9 out of 42 reviews
97% would recommend this product
4.9
out of 42 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
0%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

good product, need some enhancement of product description

I purchased this motor to replace the burned out blower motor on my 40 years old furnace. Since the original manufacturer was bought by Goodman some 30 years ago and I can't find the exact matching model number online anymore. I went through the website and thought this is one of the best choice considering all the electrical specs and price. I was also trying to find some physical dimension data such as shaft length, width and depth, etc but they are not available on the website. This could be an enhancement for the future. Anyway, I took a chance and bought this motor and it arrived quickly. It matches mostly with my old motor. The shaft is a little longer, The start capacitor listed on motor sticker is 20uF, which is not the same as website recommendation of 12.5uF. As I noticed someone mentioned this in one of previous reviews so I bought extra capacitors with both sizes just in case. I have to cut-off the hanging brackets on the new motor in order to use the old brackets to match the holes on the blower body. I also have to add additional length of wires. However, the new motor works great after final installation with 20uF capacitor. Less noise than before. Feel like the 40 years old furnace could run for another 20 years :-)
VS

Most Liked Negative Review

6 months old and is failing

Motor is only 6 months old and is squealing and going to fail
Showing 1-10 of 42 reviews

I would buy it again in the future.

I was doing a side job and the delivery time was great and my clients was very happy.
Slick
Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Replacement Motor – Strong Performance & Easy Insta

I purchased the 1/3 HP 1075 RPM Blower Motor (1PH, 115V), 0131F00041S as a replacement for an existing unit, and it performed exactly as expected. Installation was straightforward, and the motor fired up without any issues. The build quality feels solid, and it runs smoothly with minimal noise and vibration. Airflow performance is consistent, and it has restored proper operation to the system without any drop in efficiency. This is a dependable replacement option for HVAC systems, especially for anyone looking for a direct-fit motor that doesn't require modifications. Overall, great value and reliability.
Haal Badad
Triangle, VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!!!!!!!

"SupplyHouse, " Simply THEEEEE BEST. Thank You For Great Products, Great " Service, " Great Fast Delivery." I Would Recommend " SupplyHouse " to Everyone. " God Bless, And " Merry Christmas.
"Marko" Muffer.
Chicago, Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit and Smooth Instal

⭐️⭐️⭐️⭐️⭐️ "Ordered a blower motor and wheel housing from SupplyHouse. Shipping was quick, parts were exactly what I needed, and everything installed smoothly. I was able to do it myself with some HVAC knowledge. So far, so good!"
19ariasB
Scranton,PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good motor and I would buy from them again.

This motor came really quick and it was already set up to where I didn't have to splice the wires put the connectors on or nothing and the crazy contraption that was on the old motor was not on the new motor it was a simple boom boom boom three screws done and that thing was up and running and like 20 minutes. For the money you can literally not go wrong literally.
Mark M.
Batavia, Illinois embarrassed to say 😜
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use Supply House for all my purchases.

Very knowledgeable and personable. I ordered the wrong part, called tech line and was impressed with how easy they made the process. Asked me a few simple questions, got me what I needed and made the return process simple!
Rod
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Requires Different Capacitor

Good replacement motor. Motor requires 20mfd capacitor.
Lee
Richmond, VA
2 years ago
Was this review helpful to you?

Blower motor

A perfect replacement for my aging furnace blower motor. It was 8 yrs old and needed to be replaced. I found the exact replacement at Supply House and was priced reasonably. I highly recommend this place.
Rex
Las Vegas, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse Again

Service was great. They answered my question quickly, shipped quickly and the motor price was great. Installed the motor, fit perfectly and runs great.
Max
Tucson, Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping

Always great prices & quick delivery.
KP
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use a lower HP as long as the rpms are the same? This is an alternative for a GEV406 S, 3/4 HP, 115V, 1075rpm blower motor. It is on an Amana furnace model number GUIC090FA50, mfg number P1241805F. You recommended one for me but the lower HP is much cheaper.

Asked by Pete 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pete, thanks for writing in. We are only able to advise on the motor that is on the parts list for your model, and unfortunately cannot confirm if this motor will work in its place. The correct motor for your unit is SKU: 20046617S - https://www.supplyhouse.com/Goodman-Amana-20046617S-115v-3-4HP-1075RPM-Motor

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy