Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMSS960403ANAA Parts - Goodman 96% AFUE GMSS96 Gas Furnace, PSC, 1 Stage, Upflow/Horizontal, 40000 Btu
Brand:
Goodman
SKU:
GMSS960403ANAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Assembly; Heat Exchanger
0257F00446
Sorry, we don't currently sell this item.
Request This Item
Beckett Burner For GMVM97 Series, 0163F00017S
0163F00017S
Goodman-Amana
(8)
Blower Housing Assembly
0271F00330
Sorry, we don't currently sell this item.
Request This Item
Blower Wheel; 11" x 6", CW
B1368053
Sorry, we don't currently sell this item.
Request This Item
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
Gas Valve Replacement
0151M00037S
Goodman-Amana
(5)
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Resettable Limit Switch (L200F), 10123533SP
10123533SP
Goodman-Amana
(1)
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
0131F00041S
Goodman-Amana
(42)
Hsi Ignition Control Board, PCBBF140S
PCBBF140S
Goodman-Amana
(13)
Pressure Switch, 0130F00642S
0130F00642S
Goodman-Amana
Limit Switch, 20162903SP
20162903SP
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Blower Assembly
+
Chassis Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 96% AFUE GMSS96 Gas Furnace PSC, 1 Stage, Upflow/Horizontal, 40000 Btu (GMSS960403ANAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video