Apply to be a TradeMaster!
Main product image of 12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
Magnifying glass
Hover image to zoom

12.5 MFD 370V Round Run Capacitor, CAP125000370RPP

SKU:
CAP125000370RPP
Rating:
(3)
Q&A:
(0)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
Magnifying glass
Hover image to zoom
$19.65 each
BOX UP & SAVE 13%
$85.50 box of 5
$17.10 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
12.5 MFD

Description

–
CAP125000370RPP is an official OEM 12.5 MFD 370V Round Run Capacitor for Goodman-Amana HVAC equipment.

Specs

–
MFD:

12.5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great website

Very grateful I found this website. Had exactly what I needed at a great price. Fast shipping, would use this website again and highly recommend it!
MAC
Milwaukee, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit!

fixed my furnace!
captain gort
cloverdale ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part and working perfectly

I have ordered several parts from supply house updating my 20 year old furnace with new component parts. Everything that I have ordered has arrived in a timely fashion and has been an exact replacement that worked as they should.
JC
Unionville, IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy