
| Application: | HVAC |
|---|---|
| Airflow: | Horizontal Upflow |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 120000 |
| Width (Inches): | 24-1/2" |
| Max Airflow (CFM): | 2000 |
| Temperature Rise: | 35°F-65°F |
| Horse Power: | 3/4 @ 1075 RPM |
| Speeds: | 4 |
| Vent Diameter: | 3" |
| Burners: | 6 |
| Weight (lbs): | 154 lbs |
| Warranty: | 10 Year (Parts) Limited Lifetime for Heat Exchanger 10 Year (Unit), Limited (Heat Exchanger) |