Apply to be a TradeMaster!
Main product image of Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom

Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

Brand:
Goodman
SKU:
GMV950704CX
Rating:
(0)
Q&A:
(0)
Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom
GMV950704CX has been discontinued
Discontinued May 24, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
60,000 BTU 96% Efficiency, 2 Stage Burner, Variable Speed Blower, Upflow/Horizontal Gas Furnace
Brand:
Goodman
SKU:GMVC960603BN
(0)
Backorder
Backorder
Get it Wed, Jul 8 - Fri, Aug 7
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
10 Year (Parts), Heat Exchanger - Lifetime - 10 Year Furnace Replacement, 10 Year (Unit) Warranty
Product Highlight: Horse Power
3/4 @ 1750 RPM HP
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
70000 BTUs
Product Highlight: Width (Inches)
21" Width

Description

The Goodman GMV95 95% AFUE Two-Stage, Variable-Speed Gas Furnaces feature a patented aluminized steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. these Gas Furnaces are Super-efficient with Ultra quiet variable speed circulator motor that gently ramps or down according to heating and cooling demands with enhanced dehumidification and energy savings during cooling months (Not intended for use in mobile homes).

Features
  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Patented TuffTube dual-diameter tubular heat exchanger with lifetime limited warranty, plus10 year limited furnace replacement warranty
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • Super-efficient, ultra-quiet variable-speed circulator motor gently ramps up or down according to heating or cooling demand
  • Silicon Nitride igniter with patented adaptive learning control for maximum igniter life
  • Furnace control board with self-diagnostics, color coded low-voltage terminals, and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Extra-low constant fan allows homeowner to activate very low speed to efficiently circulate air throughout the home. This setting costs as little as a 75-watt light bulb to operate.
  • Dual-certified for sealed combustion direct vent(2-pipe) or non-direct vent (1-pipe) applications Auto-Comfort mode for enhanced dehumidification and energy savings during the cooling months
  • Quiet two-speed induced draft blower

Specs

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Two Stage Variable Speed

Efficiency:

95%

Heating Capacity (BTU):

70000

Width (Inches):

21"

Max Airflow (CFM):

1600

Temperature Rise:

30°F-60°F

Horse Power:

3/4 @ 1750 RPM

Speeds:

Variable

Vent Diameter:

2"

Burners:

3

Weight (lbs):

136 lbs

Warranty:

10 Year (Parts)

Heat Exchanger - Lifetime - 10 Year Furnace Replacement

10 Year (Unit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


44 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM