Apply to be a TradeMaster!
Main product image of GPC14 2 Ton 14 SEER Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom

GPC14 2 Ton 14 SEER Horizontal Packaged Air Conditioner

Brand:
Goodman
SKU:
GPC1424H41
Rating:
(0)
Q&A:
(0)
GPC14 2 Ton 14 SEER Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom
GPC1424H41 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPCH3 2 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner
Brand:
Goodman
SKU:GPCH32441
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23600 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
2

Specs

–
Ton:

2

Stages:

1

Type:

Packaged Air Conditioner

Speeds:

Multi-Speed

SEER:

14

Cooling Capacity (BTU):

23600

Air Flow Capacity (CFM):

875

Width (Inches):

66"

Voltage:

208/230V

Depth (Inches):

34"

Height (Inches):

30"

Phase:

1

Airflow:

Horizontal

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Weight (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


23 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM