Apply to be a TradeMaster!
Main product image of GPC14 4 Ton 14 SEER Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom

GPC14 4 Ton 14 SEER Horizontal Packaged Air Conditioner

Brand:
Goodman
SKU:
GPC1448H41
Rating:
(0)
Q&A:
(0)
GPC14 4 Ton 14 SEER Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom
GPC1448H41 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPCH3 4 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner
Brand:
Goodman
SKU:GPCH34841
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
46000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4

Description

The best packaged system is the kind you don’t have to worry about. It comes on the moment you need it and then runs quietly and efficiently all year long. The Goodman GPC14H units are loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy efficient trend that’s here to stay for many years.

Product Features
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • 5 kW to 20 kW electric heat kit available as a field-installed option
  • AHRI Certified; ETL Listed

Specs

Ton:

4

Stages:

1

Type:

Packaged Air Conditioner

Speeds:

Multi-Speed

SEER:

14

Cooling Capacity (BTU):

46000

Air Flow Capacity (CFM):

1600

Width (Inches):

66"

Voltage:

208/230V

Depth (Inches):

34"

Height (Inches):

35"

Chassis Size:

Medium

Phase:

1

Airflow:

Horizontal

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Weight (lbs):

365 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


18 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.