Apply to be a TradeMaster!
Goodman 115,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

Goodman 115,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

Brand:
Goodman
SKU:
GPG1360115M41
Rating:
(0)
Q&A:
(0)
Goodman 115,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant
GPG1360115M41 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts), 20 Year (Heat Exchanger), 10 Year (Compressor) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
5
Product Highlight: BTU
115000

Description

The Goodman GPG13 SEER Packaged Gas/Electric Unit features high-efficiency performance and reasonable operating costs. This 13 SEER unit allows for a ground-level or rooftop mount and horizontal or down-flow applications. The GPG13 is housed in a heavy-gauge, zinc-coated steel cabinet that offers a high-quality, UV-resistant powder-paint finish. Heating operates out of the box on natural gas, and can be easily converted to operate on propane with optional LP conversion kit.
The heat exchanger in this packaged unit is covered by a 20-Year Limited Warranty and all functional parts are covered by a 10-Year Parts Limited Warranty. The GPG13M Packaged Gas/Electric unit provides energy-efficient cooling and heating performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.
Features
  • High efficiency compressor
  • Durable, corrosion-resistant aluminized steel tubular heat exchanger
  • Compressor grommets for vibration isolation
  • Copper tube, aluminum fin coils
  • Liquid line filter drier
  • Fully charged R-410A system
  • Redundant gas valve, natural gas and easy conversion to propane
  • Power-assisted combustion
  • Direct spark ignition system, which includes a microprocessor-based control for the entire ignition sequence, all blower operation and all safety circuits complete with self-diagnostics
  • All GPG13 models fit in a standard-size pick-up truck (47" wide)
  • One roof curb fits all units
  • Convenient access panels
  • Fully insulated cabinet
  • Bottom, 2" high base rails for easier handling
  • California Low NOx approved

Specs

Application:

HVAC

Type:

Gas/Electric Package

SEER:

13

Ton:

5

BTU:

115000

Voltage:

208/230V

Air Flow Capacity (CFM):

1810

Dimensions:

47"W x 51"D x 40"H

Phase:

1

Chassis Size:

Large

Airflow:

Downflow

Horizontal

Weight (lbs):

538 lbs

Warranty:

10 Year (Parts)

20 Year (Heat Exchanger)

10 Year (Compressor)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


40 Replacement Parts

Motor Mount Arm, B1376857
SKU: B1376857
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM