Apply to be a TradeMaster!
Main product image of GPG16 3.5 Ton 16 SEER Gas Unit
Magnifying glass
Hover image to zoom

GPG16 3.5 Ton 16 SEER Gas Unit

Brand:
Goodman
SKU:
GPG1642100M41
Rating:
(0)
Q&A:
(0)
GPG16 3.5 Ton 16 SEER Gas Unit
Magnifying glass
Hover image to zoom
Direct Replacement:
GPGM 3.5 Ton, 15.2 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit
Brand:
Goodman
SKU:GPGM54210031
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Ton
3.5
Product Highlight: Stages
2
Product Highlight: SEER
16 Rating
Product Highlight: Cooling Capacity (BTU)
40000 BTUs
Product Highlight: Heating Capacity (BTU)
100000 BTUs
Product Highlight: Air Flow Capacity (CFM)
1645 CFM

Description

–
The best packaged system is the kind you don’t have to worry about. It comes on the moment you need it and then runs quietly and efficiently all year long. The Goodman GPG16M unit is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy-efficient trend that’s here to stay for many years

Product Features
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • High-efficiency two-stage scroll compressor
  • Convertible airflow: horizontal or downflow application
  • Multi-speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil on 2- to 4-ton units
  • Power-assisted combustion
  • Loss-of-charge protection & high-pressure switch
  • AHRI Certified; ETL Listed
  • Two-stage gas valve; natural gas with easy conversion to propane with accessory kit
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • All blower operation and all safety circuits complete with self-diagnostics
  • All models comply with California Low NOx emission standards
  • For installation in California’s South Coast Air Quality Management District (SCAQMD) only: This furnace does not meet the SCAQMD Rule 1111 14 ng/J NOx emission limit, and thus is subject to a mitigation fee of up to $450. This furnace is not eligible for the SCAQMD Clean Air Furnace Rebate Program: www.CleanAirFurnaceRebate.com.

Specs

–
Application:

HVAC

Ton:

3.5

Stages:

2

Speeds:

Multi-Speed

SEER:

16

Phase:

1

Cooling Capacity (BTU):

40000

Heating Capacity (BTU):

100000

Air Flow Capacity (CFM):

1645

Efficiency:

81%

Chassis Size:

Large

Voltage:

208/230V

Weight (lbs):

495 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

42.5"

Refrigerant Type:

R-410A

Configuration:

Horizontal

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


37 Replacement Parts

Drain Pan Evap Coil, 20464901DF
SKU: 20464901DF
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM