Shop Limited Time Deals
Main product image of GPGM 3 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom

GPGM 3 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM33606041
Rating:
(0)
Q&A:
(1)
GPGM 3 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom
GPGM33606041 has been discontinued
Discontinued November 13, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
GPGM 3 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Brand:
Goodman
SKU:GPGM33606031
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Ton
3
Product Highlight: Stages
1
Product Highlight: SEER2
13.4
Product Highlight: Cooling Capacity (BTU)
34200 BTUs
Product Highlight: Heating Capacity (BTU)
60000 BTUs
Product Highlight: Air Flow Capacity (CFM)
1440 CFM

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


13.4 SEER2 / 81% AFUE Energy-Efficient Scroll Compressor Multi-Position Installation

Features:
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Convertible airflow: horizontal or downflow application
  • All-aluminum evaporator coil
  • Power-assisted combustion
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics


Cabinet Features:
  • High-quality UV-resistant powder-paint finish
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Convenient access panels
  • One roof curb fits all units
  • Fully insulated cabinet
  • Bottom, 2" high base rails for easier handling
  • Meets cabinet air leakage requirements when tested in accordance with ASHRAE standard 193
  • One footprint for all tonnages


Specifications:
  • Cooling Capacity Total BTU/h: 34,200
  • Cooling Capacity Sensible BTU/h: 28,160
  • Cooling Capacity SEER2: 13.4
  • Cooling Capacity EER2: 10.6
  • Decibels: 78
  • Heating Capacity Input BTU/h: 60,000
  • Heating Capacity Output BTU/h: 48,600
  • AFUE: 81
  • Temperature Rise Range: 30-60
  • No. of Burner: 3
  • Indoor Nominal CFM: 1,200
  • Evaporator Motor Speeds: 5
  • Outdoor Nominal CFM: 2,250

Specs

Application:

HVAC

Ton:

3

Stages:

1

SEER2:

13.4

Speeds:

Multi-Speed

Phase:

1

Cooling Capacity (BTU):

34200

Heating Capacity (BTU):

60000

Air Flow Capacity (CFM):

1440

BTU Output:

48600

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230V

Weight (lbs):

453 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Configuration:

Horizontal

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Box

GPGM 3 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

Replacement Parts

SKU: GPGM33606041

Brand: Goodman

Search Parts:
SEARCH PARTS
Fan Blade 26" Swept Wing, 0150G00003SP
0150G00003SP
Goodman-Amana
Product Image of no image
GRILLE-FAN
0152G00003
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PNL, TOP, PNT
0121G00887PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PNL, TOP, PNT
0121G00887PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONDUIT
0161R00002P
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR-COMPRESSOR 38
20464804PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PANEL - COND SIDE 32 W/PAINT
20467701PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UTILITY PANEL 32 W/PAINT
20466101PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PNL, DUCT, GAS 32.5" PNT
0121G00802DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
POST-SUPPORT, SIDE
0121G00460
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PANEL-COND LOUVERED 32
0121G00728DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR - BLOWER 32 W/PAINT
20464801PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR-EVAP/CONTROL 32 W/PAINT
20464802PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR-HT EXCHANGE 32
0121G00526DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RAIL, BASEPAN, PKG (QTY 2)
0121G00290
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CORNER-POST COMP END, PNT
0121G00453DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CORNER-POST HPIN END, PNT
0121G00454DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AL COIL-APPROVED CLEANING LIST
TP-109B
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FLUE HOOD ASSY
0270G00500
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GOODMAN PRODUCT WARRANTY
PWGMFG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOMEOWNERS MANUAL
HI-116G
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION INSTRUCTIONS
IOG-3024
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will need LP gas conversion kit along with duct adapters can I get these

Asked by Ken 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ken, thanks for writing in. The LP conversion kit for this unit is SKU: LPM-07. For duct adapter options, please see page 29 of the product overview here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Goodman-GPGM33606041-Product%20Overview.pdf

Was this review helpful to you?