Apply to be a TradeMaster!
Main product image of 3 Ton 14 SEER Packaged Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom

3 Ton 14 SEER Packaged Horizontal Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1436H41
Rating:
(0)
Q&A:
(0)
3 Ton 14 SEER Packaged Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom
GPH1436H41 has been discontinued
Discontinued January 20, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPHH 3 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-32 Refrigerant
Brand:
Goodman
SKU:GPHH33631
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
27400 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3

Description

The Goodman® GPH14H 14 SEER Packaged Heat Pump provides energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPH14H is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.
This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.

Product Features
  • Energy-efficient compressor with internal relief valve
  • Two-stage heating & cooling on 4- & 5-ton units
  • Fully charged R-410A system
  • EEM (X-13) blower motor
  • Liquid-line filter drier
  • Convertible airflow ? horizontal or downflow
  • Copper tube/aluminum fin coils
  • Electric heat kit available as a field-installed option

Specs

Type:

Packaged Heat Pump

SEER:

14

Ton:

3

Phase:

1

Stages:

1

Speeds:

Multi-Speed

Voltage:

208/230V

Heating Capacity (BTU):

32200

Cooling Capacity (BTU):

27400

Height (Inches):

30"

Depth (Inches):

34"

Width (Inches):

66-1/2"

Air Flow Capacity (CFM):

1577

Airflow:

Horizontal

Weight (lbs):

375 lbs

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Phase
Voltage
Refrigerant Type

27 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM