Apply to be a TradeMaster!
Main product image of GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant
Magnifying glass
Hover image to zoom

GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant

Brand:
Goodman
SKU:
GPHH34841
Rating:
(0)
Q&A:
(0)
GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant
Magnifying glass
Hover image to zoom
GPHH34841 has been discontinued
Discontinued August 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-32 Refrigerant
Brand:
Goodman
SKU:GPHH34831
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: SEER2
13.4
Product Highlight: Ton
4
Product Highlight: Stages
1
Product Highlight: Voltage
208/230V
Product Highlight: Cooling Capacity (BTU)
46000 BTUs
Product Highlight: Heating Capacity (BTU)
43500 BTUs

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant

Product Features
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • All-aluminum evaporator coil
  • Copper tube/aluminum fin condenser coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • AHRI certified; ETL listed

Specs

–
Type:

Packaged Heat Pump

SEER2:

13.4

Ton:

4

Phase:

1

Stages:

1

Voltage:

208/230V

Speeds:

Multi-Speed

Cooling Capacity (BTU):

46000

Heating Capacity (BTU):

43500

Airflow:

Horizontal

Weight (lbs):

387 lbs

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant

Replacement Parts

SKU: GPHH34841

Brand: Goodman

Search Parts:
SEARCH PARTS
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM