Apply to be a TradeMaster!
Main product image of Goodman 2 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 2 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX160241
Rating:
(0)
Q&A:
(0)
Goodman 2 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
We no longer carry GSX160241
Unavailable since March 30, 2016

Product Highlights

Product Highlight: Cooling Capacity (BTU)
23600 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208V, 230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

Features
  • R-410A chlorine-free refrigerant
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/aluminum fin coil
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified; ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

208V

230V

Hertz:

60

Phase:

1

Ton:

2

Cooling Capacity (BTU):

23600

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

160 lbs

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


19 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM