Apply to be a TradeMaster!
Main product image of Goodman 4 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 4 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX160481
Rating:
(0)
Q&A:
(1)
Goodman 4 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX160481 has been discontinued
Discontinued December 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Goodman 4 Ton 15.2 SEE2 Central Air Conditioner w/ R410A Refrigerant
Brand:
Goodman
SKU:GSXH504810
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
45500 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
Features
  • R-410A chlorine-free refrigerant
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/aluminum fin coil
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified; ETL Listed

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

4

Cooling Capacity (BTU):

45500

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

241 lbs

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between GSX106481 and GSX130481? thanks

Asked by DB 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The main difference is that the GSX160481 has a higher SEER rating meaning that this unit offers higher efficiency than the GSX130481. The two units also have slightly different connection sizes for the refrigerant lines and have different dimensions.

Was this review helpful to you?