Apply to be a TradeMaster!
Main product image of 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXC160361
Rating:
(0)
Q&A:
(0)
3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXC160361 has been discontinued
Discontinued April 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GSXC 3 Ton, 17.2 SEER2 Premium Central Air Conditioner
Brand:
Goodman
SKU:GSXC703610
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V, 208/230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3

Description

3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Product Description
The Goodman® brand GSXC16 16 SEER Central Air Conditioner uses the environmentally friendly refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The GSXC16 features the two-stage, high-efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control. This unit is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly air conditioning performance.This central air conditioning condenser requires an indoor air handler or evaporator coil as part of a complete system.

Features
  • Cooling BTUs: 36000 BTU
  • Cooling Tonnage: 3 Tons
  • SEER: 16 SEER
  • Maximum Overcurrent Protection (Breaker) 20 Amps
  • Two-Stage Copeland® UltraTech scroll compressor
  • R-410A environmentally friendly refrigerant
  • Copeland® ComfortAlert diagnostics
  • ComfortNet™ Communications System compatible
  • Two-Speed condenser fan motor
  • High-quality foam compressor sound blanket
  • Loss of charge switch
  • High-pressure switch
  • Factory-installed filter dryer
  • Copper tubing / enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • ARI Certified; ETL Listed
  • Specs

    Refrigerant Type:

    R-410A

    Application:

    HVAC

    Cooling Capacity (BTU):

    36000

    Type:

    Split System

    Unit Type:

    Condenser R-410A

    SEER:

    16

    Voltage:

    230V

    208V

    208/230V

    Ton:

    3

    Hertz:

    60

    Phase:

    1

    Suction Line:

    7/8"

    Horse Power:

    1/6

    Country of Origin:

    USA

    Energy Star Rated:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    15 Replacement Parts

    Wire Harness, Compressor Solenoid, 0130M00005P
    SKU: 0130M00005P
    Goodman-Amana
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM