Apply to be a TradeMaster!
Main product image of GSXC16 5 Ton 16 SEER 2-Stage Central Air Conditioner w/  R-410A Refrigerant
Magnifying glass
Hover image to zoom

GSXC16 5 Ton 16 SEER 2-Stage Central Air Conditioner w/ R-410A Refrigerant

Brand:
Goodman
SKU:
GSXC160601
Rating:
(0)
Q&A:
(0)
GSXC16 5 Ton 16 SEER 2-Stage Central Air Conditioner w/  R-410A Refrigerant
Magnifying glass
Hover image to zoom
GSXC160601 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXT7CA6010
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23400 BTUs
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
253v
Product Highlight: SEER
16 Rating
Product Highlight: Ton
5

Description

–
Features:
  • Energy efficient two-stage scroll compressor
  • Two-speed PSC condenser fan motor
  • ComfortBridge Communications System compatible
  • Factory-installed filter drier
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Copeland® ComfortAlert built in diagnostics
  • Fully charged for fifteen feet of tubing length
  • Factory-installed sensors monitoring coil and ambient temperature
  • Contactor with lug connection
  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Color-coded terminal strip for non-communicating set-up
  • Copper tube & enhanced aluminum fin coil
  • Customized control algorithms


Benefits:
  • The two-stage scroll compressor runs at either 65% or 100% capacity, depending on cooling/heating demand. This operational flexibility provides a great energy-efficient option when compared to a traditional, single-stage unit.
  • A two-speed permanent split capacitor (PSC) condenser fan motor is designed to efficiently provide two levels of operation depending on your airflow needs.
  • Designed to regulate and communicate with your ComfortBridge Controls System so you can remotely monitor and manage your heating and cooling system at any time, from anywhere with just an internet connection.
  • Filter-driers play a pivotal role in the operation of air conditioning and refrigeration systems. A factory installed filter-drier absorbs and filter''s residual system contaminants and moisture.
  • A high-pressure switch prevents the system from operating at extremely high pressures by shutting off the compressor circuit if the pressure exceeds the designated rating. When a refrigeration system operates at lower than normal pressures, the low-pressure switch prevents freezing from working its way to the compressor.
  • High-density foam compressor blanket provides noise reduction when the compressor is in operation.
  • Assists contractors in troubleshooting the system with improved diagnostic accuracy by utilizing indicator lights, seven-segment LED display, and fault code storage.
  • Fully charged with refrigerant sufficient for 15 of tubing length to assist with easy installation of unit.
  • Consistent and concise monitoring helps to ensure that the system is operating efficiently, regardless of the weather.
  • Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring.
  • By simplifying the communication connection to two low voltage wires to the outdoor unit, technicians may eliminate the need to run additional thermostat wiring.
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards.
  • Contractors can easily and securely connect the ground wire with a screw lug.
  • A straight-forward, color-coded terminal strip for non-communicating set-up helps to simplify installation.
  • Copper coil tubing with enhanced aluminum fins increases the area for heat absorption, providing outstanding, energy-efficient heat transfer performance.
  • Proprietary, self-contained sequence of actions designed to help control system operation for energy efficient performance and enhanced reliability.


Specs

–
Application:

HVAC

Type:

Split System

SEER:

16

Compressor:

Scroll

Cooling Capacity (BTU):

23400

Ton:

5

Voltage:

253v

Energy Star Rated:

Yes

Country of Origin:

USA

Features:

Standard

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


18 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM