Apply to be a TradeMaster!
Main product image of GSX18 5 Ton 18 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSX18 5 Ton 18 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXC180601
Rating:
(0)
Q&A:
(0)
GSX18 5 Ton 18 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXC180601 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GSXC 5 Ton, 17.2 SEER2 Premium Central Air Conditioner
Brand:
Goodman
SKU:GSXC706010
(0)
Backorder
Backorder
Get it Tue, Jul 7 - Thu, Aug 6
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER
18 Rating
Product Highlight: Ton
5

Description

The Goodman GSX18 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 18 SEER rating, the GSX18 will help reduce energy consumption throughout the life of the system.

Standard Features:
  • High-efficiency two-stage scroll compressor
  • High-efficiency two-speed ECM condenser fan motor
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • Factory-installed filter drier
  • Factory-installed transformer
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Copeland ComfortAlert built in diagnostics
  • Fully charged for 15’ of tubing length
  • Factory-installed sensors monitoring coil and ambient temperature
  • Contactor with lug connection
  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Color-coded terminal strip for non-communicating set-up
  • Copper tube & enhanced aluminum fin coil
  • Customized control algorithms

Cabinet Features:
  • Heavy-gauge galvanized steel cabinet and louvered coil guards
  • Service valves with sweat connections and easy-access gauge ports
  • Engineered sound control top design
  • Wire fan discharge grille
  • Baked-on powder-paint finish with 500-hour salt-spray approval
  • Single-panel access to controls with space for field-installed accessories
  • Service port and controls are accessible while unit is operating
  • Compact footprint
  • Rust-resistant screws
  • When properly anchored, meets the 2017 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

Application:

HVAC

Type:

Split System

SEER:

18

Ton:

5

Energy Star Rated:

Yes

Country of Origin:

USA

Features:

Standard

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


18 Replacement Parts

7/8" Service Valve, 0151R00186S
SKU: 0151R00186S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM