Apply to be a TradeMaster!
Main product image of GSXC 5 Ton, 17.2 SEER2 Premium Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXC 5 Ton, 17.2 SEER2 Premium Central Air Conditioner

Brand:
Goodman
SKU:
GSXC706010
Rating:
(0)
Q&A:
(0)
GSXC 5 Ton, 17.2 SEER2 Premium Central Air Conditioner
Magnifying glass
Hover image to zoom
$4,456.00 each
Backorder
Backorder
Get it Fri, Sep 18 - Tue, Oct 20

Lift Gate

This product weighs 312 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
17.2
Product Highlight: Ton
5

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXC7 5 Ton, 17.2 SEER2 High-Efficiency 2-Stage Split System Air Conditioner

Standard Features:
  • Two-Stage Copeland Ultra-Tech scroll compressor
  • Quiet two-speed ECM outdoor fan motor
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via Bluetooth indoor board via CoolCloud App
  • Copeland ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil - 5mm
  • Color-coded terminal strip for non-communicating set-up
  • Only two low-voltage wires required in communication mode
  • Factory-installed filter drier
  • Factory-installed transformer
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Fully charged for 15’ of tubing length
  • Ambient temperature sensors
  • Ground lug connection
  • AHRI Certified - ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized steel cabinet
  • Baked-on powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard with rust-resistant screws
  • Top and side maintenance access
  • Single-panel access to controls with space for field-installed accessories
  • Service valves with sweat connections and easy-access gauge ports
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Model: GSXC7
  • Cooling Capacity BTU: 60,000 Btu/H
  • Efficiency: 16.6 - 17.5 SEER2
  • Compressor: Two Stage
  • Energy Certified: Yes
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 1-1/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 5 tons

Specs

Model:

GSXC

SEER2:

17.2

Cooling Capacity (BTU):

60000

Ton:

5

Horse Power:

1/3

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

1-1/8"

Stages:

2

Energy Star Rated:

Yes

Weight (lbs):

283 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Box

GSXC 5 Ton, 17.2 SEER2 Premium Central Air Conditioner

Replacement Parts

SKU: GSXC706010

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
PNL, LWR ACCESS
0121R00918PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONTROL COVER, LARGE PNT
0121R00950PDG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CAPACITOR STRAP (QTY 2)
0121R00213
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PCB, CONTROL
PCBGR104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
ASSY, HARNESS
0259R00009
Sorry, we don't currently sell this item. Request This Item
208/230, 24V Transformer
0130M00138
Goodman-Amana
(1)
Product Image of no image
NAMEPLATE, GOODMAN
0161R00092
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy