Apply to be a TradeMaster!
Main product image of GSXH 3 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXH 3 Ton, 15.2 SEER2 Enhanced Central Air Conditioner

Brand:
Goodman
SKU:
GSXH503610
Rating:
(0)
Q&A:
(0)
GSXH 3 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
Magnifying glass
Hover image to zoom
GSXH503610 has been discontinued
Discontinued July 30, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
15.2
Product Highlight: Ton
3

Description

–
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXH5 3 Ton, 15.2 SEER2 High-Efficiency Split System Air Conditioner

Standard Features:
  • High-Efficiency Scroll Compressor
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Model: GSXH5
  • Cooling Capacity BTU: 36,000 Btu/H
  • Efficiency: 15.2 SEER2
  • Compressor: Single Stage
  • Energy Certified: Yes
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 7/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: Yes
  • Tonnage: 3 tons

Specs

–
Model:

GSXH

SEER2:

15.2

Cooling Capacity (BTU):

36000

Ton:

3

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Energy Star Rated:

Yes

Weight (lbs):

202 lbs

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

Base Pan, 0121R00007PDGS
SKU: 0121R00007PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM