Shop Limited Time Deals
Main product image of GSXH 5 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXH 5 Ton, 15.2 SEER2 Enhanced Central Air Conditioner

Brand:
Goodman
SKU:
GSXH506010
Rating:
(0)
Q&A:
(0)
GSXH 5 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
Magnifying glass
Hover image to zoom
GSXH506010 has been discontinued
Discontinued August 23, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXS4BA6010
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
15.2
Product Highlight: Ton
5

Description

The suggested replacement MUST be used with compatible refrigerant appliances ONLY, they are NOT compatible with any existing R410A appliances.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXH5 5 Ton, 15.2 SEER2 High-Efficiency Split System Air Conditioner

Standard Features:
  • High-Efficiency Scroll Compressor
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Model: GSXH5
  • Cooling Capacity BTU: 60,000 Btu/H
  • Efficiency: 15.2 SEER2
  • Compressor: 2 Stage
  • Energy Certified: Yes
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 7/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: Yes
  • Tonnage: 5 tons

Specs

Model:

GSXH

SEER2:

15.2

Cooling Capacity (BTU):

60000

Ton:

5

Horse Power:

1/3

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Energy Star Rated:

Yes

Weight (lbs):

283 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Compressor Grommet, B1339533
SKU: B1339533
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM