The Day Savers – A National Tradesmen Day Contest
Main product image of GSXN 2.5 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXN 2.5 Ton, 13.4 SEER2 Central Air Conditioner

Brand:
Goodman
SKU:
GSXN3N3010
Rating:
(0)
Q&A:
(0)
GSXN 2.5 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom
GSXN3N3010 has been discontinued
Discontinued August 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
13.4
Product Highlight: Ton
2.5

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXN3 2.5 Ton, 13.4 SEER2 Energy-Efficient Split System Air Conditioner


Standard Features:

  • Energy-Efficient Compressor
  • Copper tube/ enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed


Cabinet Features:

  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Rust-resistant coated screws
  • Single-panel access to controls with space provided for field-installed accessories


Specifications:

  • Cooling Capacity BTU: 30,000 Btu/H
  • Efficiency: 13.4 - 13.7 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 3/4"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 2.5 tons

Specs

Model:

GSXN

SEER2:

13.4

Cooling Capacity (BTU):

30000

Ton:

2.5

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Energy Star Rated:

No

Weight (lbs):

128 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Fan Blade, 0150M00008SP
SKU: 0150M00008SP
Goodman-Amana
Hard Start Capacitor, 0130R00116
SKU: 0130R00116
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM