Apply to be a TradeMaster!
Main product image of GSXN 3.5 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXN 3.5 Ton, 13.4 SEER2 Central Air Conditioner

Brand:
Goodman
SKU:
GSXN3N4210
Rating:
(0)
Q&A:
(0)
GSXN 3.5 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom
GSXN3N4210 has been discontinued
Discontinued September 13, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
13.4
Product Highlight: Ton
3.5

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXN3 3.5 Ton, 13.4 SEER2 Energy-Efficient Split System Air Conditioner

Standard Features:
  • Energy-Efficient Compressor
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Rust-resistant coated screws
  • Single-panel access to controls with space provided for field-installed accessories

Specifications:
  • Cooling Capacity BTU: 42,000 Btu/H
  • Efficiency: 13.4 - 13.7 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 1-1/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 3.5 tons

Specs

Model:

GSXN

SEER2:

13.4

Cooling Capacity (BTU):

42000

Ton:

3.5

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

1-1/8"

Energy Star Rated:

No

Weight (lbs):

188 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Box

GSXN 3.5 Ton, 13.4 SEER2 Central Air Conditioner

Replacement Parts

SKU: GSXN3N4210

Brand: Goodman

Search Parts:
SEARCH PARTS
Goodman Contactor, CONT2P030024VS
CONT2P030024VS
Goodman-Amana
(13)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM