Shop Limited Time Deals
Main product image of GSXN 4 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom

GSXN 4 Ton, 13.4 SEER2 Central Air Conditioner

Brand:
Goodman
SKU:
GSXN3N4810
Rating:
(0)
Q&A:
(0)
GSXN 4 Ton, 13.4 SEER2 Central Air Conditioner
Magnifying glass
Hover image to zoom
GSXN3N4810 has been discontinued
Discontinued September 11, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
13.4
Product Highlight: Ton
4

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXN3 4 Ton, 13.4 SEER2 Energy-Efficient Split System Air Conditioner

Standard Features:
  • Energy-Efficient Compressor
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Rust-resistant coated screws
  • Single-panel access to controls with space provided for field-installed accessories

Specifications:
  • Cooling Capacity BTU: 48,000 Btu/H
  • Efficiency: 13.4 - 13.7 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 1-1/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 4 tons

Specs

Model:

GSXN

SEER2:

13.4

Cooling Capacity (BTU):

48000

Ton:

4

Horse Power:

1/4

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

1-1/8"

Energy Star Rated:

No

Weight (lbs):

215 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Box

GSXN 4 Ton, 13.4 SEER2 Central Air Conditioner

Replacement Parts

SKU: GSXN3N4810

Brand: Goodman

Search Parts:
SEARCH PARTS
Goodman Contactor, CONT2P030024VS
CONT2P030024VS
Goodman-Amana
(13)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM