Apply to be a TradeMaster!
Main product image of GSXN4 3 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant
Magnifying glass
Hover image to zoom

GSXN4 3 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant

Brand:
Goodman
SKU:
GSXN403610
Rating:
(1)
Q&A:
(2)
GSXN4 3 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXN403610 has been discontinued
Discontinued August 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
14.3
Product Highlight: Ton
3
Product Highlight: Horse Power
1/6 HP

Description

–
To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSXN4 Energy-Efficient Base Split System Air Conditioner, 14.3 SEER2, 3 Ton, with Rotary Compressor

Features:
  • Energy-Efficient Compressor
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Specs

–
Cooling Capacity (BTU):

36000

SEER2:

14.3

Ton:

3

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

188 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

GSXN4 3 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant

Replacement Parts

SKU: GSXN403610

Brand: Goodman

Search Parts:
SEARCH PARTS
440V Dual Round Capacitor (40/5 MFD), CAB050400440CT
CAB050400440CT
Goodman-Amana
(2)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Quality equipment and great service.
Cheez
Alpena mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are the dimensions of the unit W, D and H?

Asked by Rick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rick! The GSXN403610 is 35½ W x 35½ D x 35¾ H.

Was this review helpful to you?

Q: Does the Goodman air conditioner GSXN4 have a compressor time delay?

Asked by Joseph 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joseph. No, this unit does not include a compressor time delay.

Was this review helpful to you?