Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSZ140241AA Parts - Goodman GSZ Series Heat Pump - 2 Ton - 24K BTU - 14 SEER - 208/230V
Brand:
Goodman
SKU:
GSZ140241AA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel and Top Assembly
–
Top Panel 29", 0121R00010PDGS
0121R00010PDGS
Goodman-Amana
(2)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
Control Cover, 0121R00053PDGS
0121R00053PDGS
Goodman-Amana
LOWER ACCESS PANEL
0121R00318PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00027PDGBS
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00033PDGBS
Sorry, we don't currently sell this item.
Request This Item
Side Louvered Panel, 0121R00039PDGS
0121R00039PDGS
Goodman-Amana
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
Defrost Control Board, PCBDM133S
PCBDM133S
Goodman-Amana
(11)
Strap Capacitor, 4400065
4400065
Goodman-Amana
440V Run Capacitor (40/5 MFD), CAP050400440RTS
CAP050400440RTS
Goodman-Amana
CONDUIT
0161R00003P
Sorry, we don't currently sell this item.
Request This Item
NAMEPLATE
0161R00009P
Sorry, we don't currently sell this item.
Request This Item
Tubing Assembly
+
Condenser
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GSZ Series Heat Pump - 2 Ton - 24K BTU - 14 SEER - 208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video