Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSZ140481AA Parts - Goodman GSZ Series Heat Pump - 4 Ton - 14 SEER - 48K BTU - 208/230V
Brand:
Goodman
SKU:
GSZ140481AA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel and Top Assembly
–
Top Panel, 0121R00269PDGS
0121R00269PDGS
Goodman-Amana
(1)
1/4 HP Condensor Fan Motor, 0131M00061SP
0131M00061SP
Goodman-Amana
(22)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
26" Aluminum Fan Blade CCW, 10625738S
10625738S
Goodman-Amana
(1)
Control Cover, 0121R00053PDGS
0121R00053PDGS
Goodman-Amana
LOWER ACCESS PANEL
0121R00321PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00042PDGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00046PDGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00050PDG
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
Defrost Control Board, PCBDM133S
PCBDM133S
Goodman-Amana
(11)
Strap Capacitor, 4400065
4400065
Goodman-Amana
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
CAB050450440CT
Goodman-Amana
(27)
CONDUIT
0161R00003P
Sorry, we don't currently sell this item.
Request This Item
NAMEPLATE
0161R00009P
Sorry, we don't currently sell this item.
Request This Item
Tubing Assembly
+
Condenser
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GSZ Series Heat Pump - 4 Ton - 14 SEER - 48K BTU - 208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video