| Refrigerant Type: | R-410A |
|---|---|
| Application: | HVAC |
| Type: | Split System |
| Unit Type: | Heat Pump R-410A |
| SEER: | 16 |
| Voltage: | 230V 208V |
| Hertz: | 60 |
| Phase: | 1 |
| Ton: | 3.5 |
| Cooling Capacity (BTU): | 42000 |
| Heating Capacity (BTU): | 42000 |
| Horse Power: | 1/4 |
| Liquid Line: | 3/8" |
| Suction Line: | 1-1/8" |
| Country of Origin: | USA |
| Warranty: | 5 Year (Parts) |