Apply to be a TradeMaster!
Main product image of GSZ 2.5 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump
Magnifying glass
Hover image to zoom

GSZ 2.5 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump

Brand:
Goodman
SKU:
GSZH503010
Rating:
(0)
Q&A:
(0)
GSZ 2.5 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump
Magnifying glass
Hover image to zoom
$3,011.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
15.2
Product Highlight: Ton
2.5

Description

–
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


GSZ 2.5 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump

Standard Features:
  • High-Efficiency Scroll Compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.5T
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15’ of tubing length
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille style top design compliant with UL 60335-2-40
  • Steel louver coil guard
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Top and side maintenance access
  • Single panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specifications:
  • Model: GSZH
  • Cooling Capacity BTU: 30,000 Btu/H
  • Efficiency: 15.2 SEER2
  • Compressor: Single Stage
  • Energy Certified: Yes
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 3/4"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: Yes
  • Tonnage: 2.5 tons

Specs

–
Model:

GSZH

SEER2:

15.2

Cooling Capacity (BTU):

30000

Ton:

2.5

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Energy Star Rated:

Yes

Stages:

1

Weight (lbs):

235 lbs

Warranty:

10 Year (Parts)

17 Replacement Parts

Low Pressure Switch, 0130M00088SP
SKU: 0130M00088SP
Goodman-Amana
Base Pan, 0121R00007PDGS
SKU: 0121R00007PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy