Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ME36-1B Parts -Goodman Packaged Unit
Brand:
Goodman
SKU:
ME36-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
3/8" HALF COUPLING
1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" HALF COUPLING
B1282547
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
VENTURI RING
B1787810
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
CR35K6PFV960
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR GROMMET
B1399530
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY
1264806
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779403P
Sorry, we don't currently sell this item.
Request This Item
BASEPAN
1787208P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL
1787302P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER PANEL
1787423P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1787502
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1787702P
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
CAPACITOR
CAP050450370RSS
Sorry, we don't currently sell this item.
Request This Item
FILTER DRIER
B1219220
Sorry, we don't currently sell this item.
Request This Item
INLET GRILLE
B1259325
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit ME36-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video