Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MLE48-1B Parts - Goodman Air Conditioner
Brand:
Goodman
SKU:
MLE48-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
3/8" HALF COUPLING
B1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" HALF COUPLING
B1282547
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
VENTURI RING
B1787810
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
B9266298A
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR GROMMET
B1399530
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY
1264807
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779701P
Sorry, we don't currently sell this item.
Request This Item
BASEPAN
1787203P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL
1787303P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER PANEL
1787424P
Sorry, we don't currently sell this item.
Request This Item
3-5/8" Bi-Metal Self-Feed Wood Drill Bit, 1787503
1787503
Lenox
ACCESS PANEL
1787703P
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
440V Run Capacitor (40/5 MFD), CAP050400440RTS
CAP050400440RTS
Goodman-Amana
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
INLET GRILLE
B1259330
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Air Conditioner MLE48-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video