Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MP18-1B Parts - Goodman Heat Pump
Brand:
Goodman
SKU:
MP18-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
3/8" HALF COUPLING
B1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" COUPLING HALF
B1282547
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
VENTURI RING
B1787810
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR 18000
CR18K6PFV960
Sorry, we don't currently sell this item.
Request This Item
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
Low Pressure Switch w/ 40" Leads
B1360719
Goodman-Amana
REVERSING VALVE
B1227300
Sorry, we don't currently sell this item.
Request This Item
REVERSING VALVE SOLENOID 24V
B1225014
Sorry, we don't currently sell this item.
Request This Item
Accumulator 5/8" 84Oz
B1226205
Goodman-Amana
DEFROST TIMER W/RELAY
B1226008S
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
TUBING ASSY, COND COIL
1264857
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779401P
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
1787203P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL
1787301P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER
1787421P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1787501
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1787701P
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
25/5mfd 370v Capacitor, CAP050250370RSS
CAP050250370RSS
Goodman-Amana
FLOWRATOR .045
B1313245
Sorry, we don't currently sell this item.
Request This Item
BI-FLOW FILTER DRIER
B1219201S
Sorry, we don't currently sell this item.
Request This Item
MUFFLER 3/8 X 3/8
B1219300
Sorry, we don't currently sell this item.
Request This Item
INLET GRILLE 17.5"
B1249329
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER
B1243731
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Heat Pump MP18-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video