Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PGB024050-1A Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PGB024050-1A
Replacement Parts
Search Parts:
SEARCH PARTS
Motor/ Coil/ Control I
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
45VA Transformer
B1141643
Goodman-Amana
SINGLE-FLOW FILTER DRIER
B1219212
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
B1314461
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
2 Speed Fan Motor, 1/5 HP, B13400313S
B13400313S
Goodman-Amana
(3)
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
9" x 6" Blower Wheel, B1368042S
B1368042S
Goodman-Amana
(7)
18" Fan Grille Guard, B1376915
B1376915
Goodman-Amana
(1)
VIEW PORT BUSHING-BLOWER DOOR
B1392136
Sorry, we don't currently sell this item.
Request This Item
Goodman Ignition Control, PCBAG123S
PCBAG123S
Goodman-Amana
(7)
12-PIN MALE PLUG ASSY
2968411
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
CR22K6PFV960
Sorry, we don't currently sell this item.
Request This Item
Motor/ Coil/ Control II
+
Heat Exchanger/ Gas Valve/ Manifold
+
Cabinet Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU PGB024050-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video