Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SSX140421AA Parts - Goodman SSX Series Split System Air Conditioner - 3-1/2 Ton - 14 SEER - R410A
Brand:
Goodman
SKU:
SSX140421AA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
CAB050450440CT
Goodman-Amana
(27)
Scroll Compressor 37kBTU, 208/230-1 R-410A, S1-01505448004
S1-01505448004
York
Service Compressor Blanket, 0160M00038S
0160M00038S
Goodman-Amana
1/4 HP Condensor Fan Motor, 0131M00061SP
0131M00061SP
Goodman-Amana
(22)
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
High Pressure Cutout Switch, 0130M00089SP
0130M00089SP
Goodman-Amana
Cut-Out Switch; Low Pressure
20340402
Sorry, we don't currently sell this item.
Request This Item
Filter Drier, 0162R00057SP
0162R00057SP
Goodman-Amana
2.5T R22 Piston, B1789874
B1789874
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
0159R00002P
Goodman-Amana
(2)
Tubing Assembly; Condenser Coil
1362110
Sorry, we don't currently sell this item.
Request This Item
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
7/8" Service Valve, 0151R00186S
0151R00186S
Goodman-Amana
Goodman Nameplate
0161R00009P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-357E
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-258D
Sorry, we don't currently sell this item.
Request This Item
Control Box Assembly
+
Compressor Tubing Assembly
+
Cabinet Top and Side Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman SSX Series Split System Air Conditioner - 3-1/2 Ton - 14 SEER - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video