Shop Limited Time Deals
Main product image of 18GBC10 1 HP Cast Iron High Pressure Multi Stage Booster Pump, 7 Stage
Magnifying glass
Hover image to zoom

18GBC10 1 HP Cast Iron High Pressure Multi Stage Booster Pump, 7 Stage

SKU:
18GBC10
Rating:
(0)
Q&A:
(0)
18GBC10 1 HP Cast Iron High Pressure Multi Stage Booster Pump, 7 Stage
Magnifying glass
Hover image to zoom
We no longer carry 18GBC10
Unavailable since October 14, 2016

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1 HP
Product Highlight: Stages
7
Product Highlight: RPM
3500 RPM
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Discharge
1" NPT

Description

This is a portable horizontal multi-stage pump designed with cast iron discharge head and suction housing making it ideal for residential and agricultural washdown, misting and general boosting services.

Features:
  • Multi-stage design provides steady, quiet, vibration free, operation
  • Reliable high pressure O-Ring sealing with easy disassembly for maintenance or repair
  • Impeller and diffuser are made of glass filled engineered composite material with a fixed impeller design
  • Impeller is high resistance to corrosion and abrasion
  • Standard mechanical seal with carbon ceramic faces, BUNA elastomers and stainless metal parts
  • Bowls are made of 300 stainless steel rabbit lock for positive alignment with no gaskets required
  • Centrifugal pump design permits selection of flow within a range for each size
  • Motor is designed for continuous operation

Applications:
  • Residential, commercial or agricultural pressure wash
  • Reverse osmosis
  • Evaporative cooling systems/misters
  • Booster service
  • Spray systems
  • Water circulation
  • Filtration
  • HVAC
  • General purpose pumping

Specs

Horse Power:

1

Stages:

7

RPM:

3500

Max Flow (GPM):

18

Discharge:

1" NPT

Enclosure Type:

Open Drip Proof

Material:

Cast Iron

Voltage:

115/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm