Apply to be a TradeMaster!
Main product image of 1GD Series 46 GPM Grinder Pump, 106 ft Max Head (2 HP, 230 Volts, 1 Phase, 20' Cord)
Magnifying glass
Hover image to zoom

1GD Series 46 GPM Grinder Pump, 106 ft Max Head (2 HP, 230 Volts, 1 Phase, 20' Cord)

SKU:
1GD51G1AA
Rating:
(0)
Q&A:
(0)
1GD Series 46 GPM Grinder Pump, 106 ft Max Head (2 HP, 230 Volts, 1 Phase, 20' Cord)
Magnifying glass
Hover image to zoom
$4,537.06 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
20'
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
15.5 Amps

Description

–

Designed for high head sewage applications where a gravity system is not practical. Ideal for pressure sewage systems.


Product Features: 

  • Fully submerged in oil-filled chamber. High grade turbine oil surrounds motor for more efficient heat dissipation, permanent lubrication of bearings and mechanical seal for complete protection against outside environment.
  • Class F insulation
  • Single Phase: 2 HP, 208 or 230 volt, 60 Hertz, 3450 RPM, 14/4 power cord. Motor has built-in overload with automatic reset. Start capacitor, run capacitor and starting relay are required and will be located in the control panel. See "Recommended Control Panels" in chart on this bulletin.
  • Three Phase: 2 HP, 200, 230, 460 or 575 V, 60 Hz, 3450 RPM. 14/4 STOW. Overload protection must be provided in starter unit.
  • Designed for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits and can be operated continuously without damage when fully submerged.
  • Bearings: Upper and lower heavy duty ball bearing construction for precision positioning of parts and to carry thrust loads.
  • Power (Sensor) Cables: Severe duty rated, oil and water resistant. Epoxy seal on motor end provides secondary moisture barrier in case of outer jacket damage and to prevent oil wicking. 20 foot standard with optional lengths available.
  • O-ring: Assures positive sealing against contaminants and oil leakage.
  • Shaft: 300 series stainless steel, keyed design, short overhang for minimum shaft deflection.
  • Pump is capable of running dry without damage to mechanical components.

Specs

–
Cord Length:

20'

Phase:

1

Voltage:

230V

208V

Horse Power:

2

RPM:

3450

Amperage:

15.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy