Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Product Type
–

Grinder Pump (2)
Pump (3)

Voltage
–

115V (2)
208V (1)
230V (3)

Horse Power
–

1/2 (1)
1 (1)
2 (3)

Phase
–

1 (3)
Single (2)

RPM
–

3450 (2)
3500 (1)

Price Range
–

$1000 to $1500 (2)
$2000 to $2500 (1)
$3000 to $3500 (1)
$4500 to $5000 (1)

Goulds Grinder Pumps

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of AGS Axial Grinder pump - 1.25" discharge, 230 volts
$2,460.72 each
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Compare
Product Image of Grinder Pump - 2 HP
Grinder Pump - 2 HP
SKU: RGS2012
Goulds Pumps
SKU: RGS2012
Brand: Goulds Pumps
$3,118.72 each
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Compare
Product Image of 1GD Series 46 GPM Grinder Pump, 106 ft Max Head (2 HP, 230 Volts, 1 Phase, 20' Cord)
$4,537.06 each
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Compare
Product Image of 1 HP 115V Single Phase Cast Iron Grinder Pump with 2" Discharge & Piggyback Plug, AGS1011
1 HP 115V Single Phase Cast Iron Grinder Pump with 2" Discharge & Piggyback Plug, AGS1011
SKU: AGS1011
Goulds Pumps
SKU: AGS1011
Brand: Goulds Pumps
$1,223.80 each
In Stock
Get 3 by Wed, Nov 18
In Stock
Get 3 by Wed, Nov 18
Resources
FAQs, Manuals & Videos
Articles
More About Goulds Grinder Pumps
Designed for high head sewage applications where a gravity system is not practical. Ideal for pressure sewage systems.
Didn't find what you're looking for? 
Let us know
.