Shop Limited Time Deals
Main product image of 4 Stage Horizontal Centrifugal Pump (3 Ph, 1 HP, 15 GPM, 3550 RPM)
Magnifying glass
Hover image to zoom

4 Stage Horizontal Centrifugal Pump (3 Ph, 1 HP, 15 GPM, 3550 RPM)

SKU:
1HM1E2D0
Rating:
(0)
Q&A:
(0)
4 Stage Horizontal Centrifugal Pump (3 Ph, 1 HP, 15 GPM, 3550 RPM)
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Stages
4
Product Highlight: RPM
3550 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115/230V

Description

The HMS is a close coupled, horizontal multi-stage centrifugal end suction top discharge pump manufactured of 316L stainless steel. Case drain/vent is provided as standard. Enclosed impellers with unique floating seal ring design maintain maximum efficiencies over the life of the pump without adjustment. The HMS is specifically designed for filtration systems, water circulation, booster services, liquid transfer, spraying systems, OEM applications, jockey pump service, reverse osmosis, and washing/cleaning systems.

Features:
  • Close coupled, space saving design provides easy installation.
  • Fabricated 316L stainless steel, end suction top discharge, case drain/vent provided as standard.
  • Enclosed impellers with unique floating seal ring design maintains maximum efficiencies over the life of the pump without adjustment.
  • Mechanical seal has carbon/silicon carbide faces, 316 series stainless steel metal components and EPR elastomer. Optional elastomers available.

Applications:
  • Filtration systems
  • Water circulation
  • Booster services
  • Liquid transfer
  • Spraying systems
  • OEM applications
  • Jockey pump service
  • Reverse osmosis
  • Washing/cleaning systems

Specs

Stages:

4

Flow Rate (GPM):

15

RPM:

3550

Poles:

2

Horse Power:

1

Enclosure Type:

Open Drip Proof

Material:

Stainless Steel

Voltage:

115/230V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm