Apply to be a TradeMaster!
Main product image of ACT-4 Recirculator Pump With Paired Mixing Valve, Adjustable OFF Thermostat (86º-95ºF), Compression Valve (3/4" MPT x FPT)
Magnifying glass
Hover image to zoom

ACT-4 Recirculator Pump With Paired Mixing Valve, Adjustable OFF Thermostat (86º-95ºF), Compression Valve (3/4" MPT x FPT)

SKU:
6050E4050
Rating:
(0)
Q&A:
(0)
ACT-4 Recirculator Pump With Paired Mixing Valve, Adjustable OFF Thermostat (86º-95ºF), Compression Valve (3/4" MPT x FPT)
Magnifying glass
Hover image to zoom
$651.14 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
115V

Description

–

This ACT-4 pump kit is specifically designed for hot water recirculation in residential or light commercial buildings. Designed for plumbing systems without a recirculation line, the ACT-4 kit uses unique ECM (Electronically Commutated Motor) technology to achieve significant energy savings while operating on as little as 20 watts of power. A paired valve is installed under the sink, or other water outlet, farthest away from the water heater, where hot water takes the longest to arrive. The valve is battery operated and equipped with an onboard temperature sensor and wireless RF transceiver and communicates with the circulator pump mounted to the water heater or hot water source. The ACT-4 is lead-free and features technology that turns the pump on only when the system needs to be replenished with hot water. The pump's unique microprocessor provides the ECM the precise frequency and voltage for maximum efficiency.



Kit includes:
  • Pump: 3/4" M/F NPT connection
  • Valve: 1/2" MNPT x 3/8" compression


  • Saves on time and money
  • Only uses 20 watts of power
  • No recirculation line required
  • No electric outlet needed under the sink
  • No more wasted water, saves 12,000 gallons of water per year
  • Pump installed at the hot water source
  • Electronically paired mixing valve installed under the sink farthest away from the hot water source
  • Temperature and timer controlled
  • Optional push button start
  • Wireless communication between pump and valve
  • Valve operates using two AA batteries

Specs

–
Material:

Brass

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

115V

Hertz:

60

Power Consumption:

20W

Flow Rate (GPM):

2.5

Motor:

ECM

Connection Size:

3/4"

Connection Type:

MPT x FPT

Type:

Dedicated

Application:

Domestic Hot Water

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy