Apply to be a TradeMaster!
Main product image of E10-BCANCT1W-23 Autocirc E10 Recirculating Pump w/ Fixed Thermostat & Timer (On 89.6°F Off 95°F)
Magnifying glass
Hover image to zoom

E10-BCANCT1W-23 Autocirc E10 Recirculating Pump w/ Fixed Thermostat & Timer (On 89.6°F Off 95°F)

SKU:
6050E7000
Rating:
(2)
Q&A:
(0)
E10-BCANCT1W-23 Autocirc E10 Recirculating Pump w/ Fixed Thermostat & Timer (On 89.6°F Off 95°F)
Magnifying glass
Hover image to zoom
$1,014.29 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Voltage
115V

Description

–

Note: This pump's unique design is perfect for retrofits and systems with tankless water heaters.


This pump is designed with highly efficient electronically commutated permanent magnet motor (ECM/PM technology) specifically for potable water systems. This unique design is perfect for retrofits and systems with tankless water heaters. No recirculation pipe is required. The pump is controlled by a timer and thermostat. A built-in temperature sensor automatically turns the pump ON when the water temperature in the hot water supply line cools down to 89.6ºF (32ºC). The pump turns OFF automatically when water temperature reaches 95ºF (35ºC), ensuring instant availability of warm water with hot water only seconds behind. The pump is also equipped with 24 hour, adjustable timer to provide the most cost effective method of operation. The timer can be programmed to run only during the time periods when hot water is most frequently required.



Product Features

  • No return line required
  • Compact spherical motor design
  • Energy efficient ECM motor
  • Silent operation
  • Built-in temperature control
  • Built-in 24 hour timer with multiple on/off settings
  • Suitable for tankless water heater
  • 6 feet power cord

Specs

–
Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Voltage:

115V

Hertz:

60

Power Consumption:

60 Watts

Motor:

Permanent Magnet

Application:

Domestic Hot Water

Type:

Dedicated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Disregard my review below - after 3 years it is dead.

Seized motor after 3 years of use.
gknight
Colorado
2 years ago
Was this review helpful to you?

Works with Takagi T-H3-DV-P

This was the only pump that I could find that seemed to fit the specs required by the Takagi T-H3-DV-P tankless heater. The previous recirc pump i had did not move enough water so the heater wouldn't engage. This one does. But it is also louder and make a big thunk when it finishes a transfer. If I leave it on continuously it runs way too often for my house - it makes the cold water hot, and so I end up with the need to run cold until it gets cold. So I put it on a home automation switch and only run it every 45 minutes and that seems to be better. 4 stars because of the extra noise and the need to put it on an automated switch. But it works with the tankless heater - that's what i needed it to do.
grahamk
Idaho Springs, CO
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy