Apply to be a TradeMaster!
Main product image of E3-BCUVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat Union)
Magnifying glass
Hover image to zoom

E3-BCUVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat Union)

SKU:
60A0G1001
Rating:
(0)
Q&A:
(0)
E3-BCUVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat Union)
Magnifying glass
Hover image to zoom
$479.60 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
Union Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Specs

Material:

Brass

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

100v - 240v

Hertz:

60

Flow Rate (GPM):

6

Connection Size:

1/2"

Connection Type:

Union Sweat

Motor:

ECM

Application:

Domestic Hot Water

Type:

Dedicated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy