Apply to be a TradeMaster!
Main product image of E3-BCSVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom

E3-BCSVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)

SKU:
60A0G1002
Rating:
(1)
Q&A:
(0)
E3-BCSVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom
$381.87 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

–
E3-BCSVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)

Specs

–
Material:

Brass

Lead Free:

Yes

Max Pressure (PSI):

145

Voltage:

100v - 240v

Connection Size:

1/2"

Connection Type:

Sweat

Motor:

Canned Spherical

Application:

Domestic Hot Water

Type:

Dedicated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

E3 Pump is the Winner

I have been using the E1 Pump but when it failed I realized that the E1 is for a smaller home. Hopefully the E3 will hold in my home! These pumps are so easy to switch out once the plumbing has been done for the first installation and if you are concerned about the lack of a timer - simply get a light timer to plug the pump into before plugging into your outlet!
Pump Guy
Portland OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy