The Day Savers – A National Tradesmen Day Contest
Main product image of E3-BCTVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Threaded)
Magnifying glass
Hover image to zoom

E3-BCTVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Threaded)

SKU:
60A0G1003
Rating:
(0)
Q&A:
(0)
E3-BCTVNNNW-01, E Series Circulating Pump w/ Adjustable Speed and Plug (1/2" Threaded)
Magnifying glass
Hover image to zoom
$381.50 each
In Stock
In Stock
Get 3 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Specs

Material:

Brass

Type:

Dedicated

Lead Free:

Yes

Max Pressure (PSI):

145

Voltage:

100v - 240v

Connection Size:

1/2"

Connection Type:

Threaded

Motor:

Canned Spherical

Application:

Domestic Hot Water

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy