Apply to be a TradeMaster!
Main product image of E1-BCSVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Sweat)
Magnifying glass
Hover image to zoom

E1-BCSVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Sweat)

SKU:
60A0G1005
Rating:
(0)
Q&A:
(0)
E1-BCSVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Sweat)
Magnifying glass
Hover image to zoom
$317.48 each
In Stock
In Stock
Get 1 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

–
E1-BCSVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Sweat)

Product Features
  • Easy installation
  • Programmable timer and built-in thermostat available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap farthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Maintenance free without blockage
  • Single bearing design

Specs

–
Type:

Dedicated

Material:

Brass

Lead Free:

Yes

Max Pressure (PSI):

145

Voltage:

100v - 240v

Connection Size:

1/2"

Connection Type:

Sweat

Motor:

Canned Spherical

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy