Apply to be a TradeMaster!
Main product image of E1-BCTVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Threaded)
Magnifying glass
Hover image to zoom

E1-BCTVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Threaded)

SKU:
60A0G1007
Rating:
(0)
Q&A:
(1)
E1-BCTVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Threaded)
Magnifying glass
Hover image to zoom
$363.95 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

–
E1-BCTVNNNN-01 Circulating Pump w/ Adjustable Speed (1/2" Threaded)

Product Features
  • Easy installation
  • Programmable timer and built-in thermostat available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap farthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Maintenance free without blockage
  • Single bearing design

Specs

–
Type:

Dedicated

Material:

Brass

Lead Free:

Yes

Max Pressure (PSI):

145

Voltage:

100v - 240v

Connection Size:

1/2"

Connection Type:

Threaded

Motor:

Canned Spherical

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is a power cord included?

Asked by Chas 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Chas, thanks for writing in. However, no this does not come with a power cord.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chas, thanks for writing in. This pump does not include the plug. For the same pump with the plug, please see SKU: 60A0G1008 - https://www.supplyhouse.com/Goulds-Pumps-60A0G1008-E1-BCTVNNNW-01-E-Series-Circulating-Pump-w-Adjustable-Speed-and-Plug-1-2-FPT

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy