The Day Savers – A National Tradesmen Day Contest
Main product image of E1-BCAFNCTW-01 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85-Degree (F) Off 95-Degree (F)) (1/2" NPT)
Magnifying glass
Hover image to zoom

E1-BCAFNCTW-01 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85-Degree (F) Off 95-Degree (F)) (1/2" NPT)

SKU:
60A0G6001
Rating:
(4)
Q&A:
(0)
E1-BCAFNCTW-01 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85-Degree (F) Off 95-Degree (F)) (1/2" NPT)
Magnifying glass
Hover image to zoom
$711.11 each
In Stock
In Stock
Get 8 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
115V

Description

This Autocirc lead-free pump is designed with a highly efficient, electronically commutated, permanent magnet motor (ECM/PM technology) specifically for potable water systems. This unique design is perfect for retrofits. The Autocirc is the most efficient system, turning on only when the system needs to be replenished with hot water. The pump is installed under the sink farthest from the water heater where hot water takes the longest to arrive. No recirculation pipe required!

The pump is controlled by a timer and thermostat. A built-in temperature sensor automatically turns the pump ON when water temperature in the hot water line cools down to 85°F. Water is then pumped from the hot to cold line. The pump turns OFF automatically when water temperature reaches 95°F, ensuring instant availability of shower warm water with maximum temperature hot water only seconds behind. When the pump is OFF, a built-in auto closure device prevents any other hot-to-cold line or cold-to-hot line mix. The pump is also equipped with 24 hour, adjustable timer to provide the most cost effective method of operation. The timer can be programmed to run only during the time periods when hot water is most frequently required.



Product Features
  • Silent during operation
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Does not require a return line
  • Installs within minutes, directly under the sink
  • Saves the average family of four thousands of gallons of water annually
  • Saves money and pays for itself in a short period of time
  • Built-in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat
  • Comes complete with a 6 ft. long power cord
  • Compact spherical motor design
  • Energy efficient ECM motor
  • Maintenance free without blockage
  • Single bearing design

Specs

Material:

Brass

Type:

Dedicated

Non-Dedicated

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

115V

Hertz:

60

Power Consumption:

14 Watts

RPM:

3450

Motor:

Canned Spherical

Connection Size:

1/2"

Connection Type:

NPT

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.5 out of 4 reviews
75% would recommend this product
3.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would NOT buy the product again

I use this pump to bring the hot water to the kitchen faster so I can save water usage. the first pump I purchase worked good it lasted about 10 years. I order a second one put this on did not worked.
Unhappy Buyer
San Antonio, Texas
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT support!

My recirculating pump had developed a slow leak and a mineral build up had begun. I searched online and SupplyHouse had the Goulds pump I needed at the best price. Two days after I placed the order (with standard shipping), it showed up! My plumber installed it and we immediately heard a grinding crunching sound. Definitely not the sound of air being purged! After contacting the Goulds for help, they determined the unit was bad and a full replacement was necessary. I called SupplyHouse customer service and they were great about taking care of me. They assured me I would have it the following day(!) and they would send me a postage paid label to return the defective unit. They solved my problem quickly. I definitely would recommend them!
rw
coarsegold, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faulty product

Easy, straightforward installation. Initial startup heard a 'clunk' but worked. After a couple of days stopped recirculating the hot water on both auto and on settings. Clock still worked, so I know the power was good.
Merchant response
5 years ago
Sorry to hear that your pump failed and may be faulty. Please troubleshoot with Goulds then call us at 888-757-4774 to file a warranty claim!
capt skamp
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Installation easy enough. Comparing this unit to the adjustable temp unit E1-BCAFNRTW-01, the variable unit has a bright green status LED that can be quite annoying as it flashes when the unit is OFF and steady when ON. The fixed temp unit does not have any status indication, but you can feel the motor running when touching the housing. OK in my book.
Joe Fix-it
Milwaukee, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy