The Day Savers – A National Tradesmen Day Contest
Main product image of E1-BCAFNRTW-01 Autocirc E1 Series, Recirculating Pump w/ Adjustable Thermostat & Timer, 77-Degree (F) to 91-Degree (F) (1/2" NPT)
Magnifying glass
Hover image to zoom

E1-BCAFNRTW-01 Autocirc E1 Series, Recirculating Pump w/ Adjustable Thermostat & Timer, 77-Degree (F) to 91-Degree (F) (1/2" NPT)

SKU:
60A0G6002
Rating:
(1)
Q&A:
(1)
E1-BCAFNRTW-01 Autocirc E1 Series, Recirculating Pump w/ Adjustable Thermostat & Timer, 77-Degree (F) to 91-Degree (F) (1/2" NPT)
Magnifying glass
Hover image to zoom
$598.06 each
In Stock
In Stock
Get 1 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
115V

Description

Note: This pump is designed specifically for standard water heaters.


This Autocirc lead-free pump is designed with a highly efficient, electronically commutated, permanent magnet motor (ECM/PM technology) specifically for potable water systems. This unique design is perfect for retrofits. The Autocirc is the most efficient system, turning on only when the system needs to be replenished with hot water. The pump is installed under the sink farthest from the water heater where hot water takes the longest to arrive. No recirculation pipe required!

The pump is controlled by a timer and thermostat. This model has an adjustable "ON" temperature range from 77ºF to 91ºF. The built-in temperature sensor will turn the circulator OFF when it reaches 95ºF and turn the circulator ON when the temperature cools down to the "ON" temperature set point. The pump is also equipped with 24 hour, adjustable timer to provide the most cost effective method of operation. The timer can be programmed to run only during the time periods when hot water is most frequently required.



Product Features

  • Silent during operation
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Does not require a return line
  • Installs within minutes, directly under the sink
  • Saves the average family of four thousands of gallons of water annually
  • Saves money and pays for itself in a short period of time
  • Built-in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Adjustable ON thermostat
  • Comes complete with a 6 ft. long power cord
  • Compact spherical motor design
  • Energy efficient ECM motor
  • Maintenance free without blockage
  • Single bearing design

Specs

Material:

Brass

Lead Free:

Yes

Type:

Dedicated

Non-Dedicated

Adjustable Thermostat:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

115V

Hertz:

60

Power Consumption:

14 Watts

RPM:

3450

Motor:

Canned Spherical

Connection Size:

1/2"

Connection Type:

NPT

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I strongly recommend it.

It makes some customers happiest people on earth :)
Acme Plumbing Services LLC
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do you set the thermostat?

Asked by Diane 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Diane. The factory preset temperature limit is about 97 degrees F - reaching this temperature will stop the pump and switch it to standby mode. The desired restart temperature can be selected between 91 - 77 degrees F using the selector knob. When the fluid cools back to the selected temperature, the pump restarts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy